Shop All 3-Phase AC Motors
Weg
WEG - 35018ET3GRB449T-W22, 350 HP, 1800 RPM, TEFC, 447/9T FRAME, 460 VOLTS
Mfr # 35018ET3GRB449T-W22
Zoro # G403435260
product price: $26,610.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$26,610.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 350
- Motor Service Factor 1.15
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 35018ET3GRB449T-W22
- Zoro # G403435260
- UPC # 7909018266503
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 56.338 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 350 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Nominal Efficiency | 96.2 |
Full Load Amps | 394 |
Frame Material | CAST IRON |
Kw | 260 |
WEIGHT | 2941 |
FRAME | 447/9T |
VOLTAGE | 460 |
Description
MOTOR 350HP 4P 447/9T WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Banjo With O'Ring, Assembled, 4MM OD X M5 Thread (6622 4-M5)
- GENTEQ Mounting Ring, Pk2 (GA494)
- INA Drawn Cup Needle Roller Bearing, #Sch812, #SCH812 (SCH812)
- QA1 Female Rod End, SS, LH, 3/8-24 (GFL6T)
- WEG 3-Phase IEEE 841 Motor, 5 HP, 184TC Frame, 460V AC Voltage, 1,755 Nameplate RPM (00518ST3QIE184TC-W22)
- WEG WEG - 07518OT3E365TS-W40, MOTOR 75HP 4P 364/5TS WFA2 (07518OT3E365TS-W40)
- WEG 3-Phase General Purpose Motor, 10 HP, 132S Frame, 460V AC Voltage, 3540 Nameplate RPM (13984842)
- WEG 3-Phase Cooling Tower Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (00718ET3ECT213T-W22)
- WEG 3-Phase General Purpose Motor, 20 HP, 256TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (02018ET3E256TC-W22)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 143/5T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00158OT3E145T-S)
- U.S. MOTORS US Motors Unimount® TEFC, 0.5 HP, 3-Phase, 1745 RPM Motor, U12S2AC (U12S2AC)
- Weg 3-Phase AC Motors