Shop All 3-Phase AC Motors
Weg
WEG - 35018ET3G449TS-W22, 350 HP, 1800 RPM, TEFC, 447/9TS FRAME, 460 VOLTS
Mfr # 35018ET3G449TS-W22
Zoro # G003435493
product price: $28,059.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$28,059.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 350
- Motor Service Factor 1.15
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 35018ET3G449TS-W22
- Zoro # G003435493
- UPC # 7909018469768
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 52.588 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 350 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Full Load Amps | 394 |
Nominal Efficiency | 96.2 |
Frame Material | CAST IRON |
WEIGHT | 3123 |
VOLTAGE | 460 |
FRAME | 447/9TS |
Kw | 260 |
Description
MOTOR 350HP 4P 447/9TS WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 4-3/4 to 5-1/16In, SAE 475, PK5 (300110475)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (AK4158)
- CARRIER Motor (HC39GE468A)
- ARO Filter, Air Inlet 3/4", NPT, 288 scfm (F35451-411)
- WEG WEG - 05018ET3E326TF3-W22, MOTOR 50HP 4P 326T WFF2 (05018ET3E326TF3-W22)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 182T Frame, 575V AC Voltage, 1,170 Nameplate RPM (00152ET3H182T-W22)
- WEG WEG - 60012ET3G588/9-W22, 600 HP, 1200 RPM, TEFC, 588/9 FRAME, 460 VOLTS (60012ET3G588/9-W22)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (.7518OT3E56-S)
- WEG 00336ET3EJP56J-S, 3 HP, 3600 RPM, TEFC, 56J FRAME, 230/460 VOLTS (00336ET3EJP56J-S)
- WEG 3-Phase Metric Motor, 15 HP, 160M Frame, 460V AC Voltage, 1,775 Nameplate RPM (01118ET3Y160M-W22)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (CEM3555T)
- Weg 3-Phase AC Motors