Shop All 3-Phase AC Motors
Weg
WEG - 35018ET3G449T-W22, 350 HP, 1800 RPM, TEFC, 447/9T FRAME, 460 VOLTS
Mfr # 35018ET3G449T-W22
Zoro # G503435245
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$27,942.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 350
- Motor Service Factor 1.15
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 35018ET3G449T-W22
- Zoro # G503435245
- UPC # 7891327233935
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 56.338 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 350 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Nominal Efficiency | 96.2 |
Full Load Amps | 394 |
Frame Material | CAST IRON |
WEIGHT | 3168 |
Kw | 260 |
VOLTAGE | 460 |
FRAME | 447/9T |
Description
MOTOR 350HP 4P 447/9T WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Shielded, 65mm Bore (6213 2Z JEM)
- TSUBAKI Chain Link, Single Strand, #35, PK5 (35 OL)
- GATES PowerGrip Timing Belts, 367L050 (367L050)
- PARKER Service Kit, 3 Way, B Series (PS2971CP)
- WEG MOTOR 5HP 4P 182/4T WFF2 (00518ET3E184TF2-W22)
- WEG 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00518EG3EL184T-W22)
- WEG 3-Phase General Purpose Motor, 15 HP, 213/5T Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (01536OT3E215T-S)
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.3318ES3E56-S)
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.3318OT3E56-S)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00718ET3E213T-W22)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56C Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (36VF71)
- Weg General Purpose AC Motors