Shop All 3-Phase AC Motors
Weg
WEG - 35012ET3G449T-W22, 350 HP, 1200 RPM, TEFC, L447/9T FRAME, 460 VOLTS
Mfr # 35012ET3G449T-W22
Zoro # G503435290
product price: $35,321.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$35,321.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 350
- Motor Service Factor 1.15
- Nameplate RPM 1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 35012ET3G449T-W22
- Zoro # G503435290
- UPC # 7891327069886
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 57.181 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 350 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1200 |
Full Load Amps | 415 |
Nominal Efficiency | 95.8 |
Frame Material | CAST IRON |
Kw | 260 |
FRAME | L447/9T |
WEIGHT | 3781 |
VOLTAGE | 460 |
Description
MOTOR 350HP 6P L447/9T WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON 1.50 Hp General Purpose Motor, 3 Phase, 1800 Rpm, E2104 (E2104)
- WORLDWIDE ELECTRIC Worldwide Electric Aluminum Worm Gear Reducer, 50mm, 60:1, 56C NEMA Frame (CALM50-60/1-56C)
- TIMKEN Pillow Block Bearing, Ball, 1-3/4" Bore (YAS 1 3/4 SGT)
- GLOBAL G2SC-018-SS Two-Piece Clamping Collar (G2SC-018-SS)
- WEG 00136ET3EW56CFL-S, 1 HP, 3600 RPM, TEFC, W56C FRAME, 230/460 VOLTS (00136ET3EW56CFL-S)
- WEG 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (03018OT3E286T-W40)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00158OT3E145TC-S)
- WEG 3-Phase Metric Motor, 5 1/2 HP, 112M Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00418ET3Y112M-W22)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (.5036OT3E56-S)
- WEG 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (00218ET3E56C-S)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182/4TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (36VF22)
- Weg General Purpose AC Motors