Shop All 3-Phase AC Motors
Weg
WEG - 30018ET3GRB449T-W22, 300 HP, 1800 RPM, TEFC, 447/9T FRAME, 460 VOLTS
Mfr # 30018ET3GRB449T-W22
Zoro # G803435211
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$22,870.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 300
- Motor Service Factor 1.15
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 30018ET3GRB449T-W22
- Zoro # G803435211
- UPC # 7909018780511
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 56.338 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 300 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Nominal Efficiency | 96.2 |
Frame Material | CAST IRON |
Full Load Amps | 330 |
Kw | 220 |
WEIGHT | 2992 |
FRAME | 447/9T |
VOLTAGE | 460 |
Description
MOTOR 300HP 4P 447/9T WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (119169.00)
- MARATHON MOTORS 3-Phase General Purpose Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (284TTDBD6026)
- CONTINENTAL 1-1/4" ID PVC Bulk Food Hose Clear (20013330)
- AIGNEP USA Union Mender, Composite, 3/8" X 1/4" Tube (85040-06-04)
- WEG 3-Phase General Purpose Motor, 30 HP, 284TS Frame, 230/460V AC Voltage, 3,545 Nameplate RPM (03036OT3E284TS-W40)
- WEG 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (00218ET3E56C-S)
- WEG 00158ES1RFD56H-S, 1.5 HP, 1800 RPM, TEFC, 56H FRAME, 115/230 VOLTS (00158ES1RFD56H-S)
- WEG 3-Phase General Purpose Motor, 20 HP, 286T Frame, 230/460V AC Voltage, 1,175 Nameplate RPM (02012ET3E286T-W22)
- WEG 3-Phase General Purpose Motor, 2 HP, 213T Frame, 230/460V AC Voltage, 875 Nameplate RPM (00209ET3E213T-W22)
- WEG 00536ET3ESS184TCFL, 5 HP, 3600 RPM, TEFC, 184TC FRAME, 230/460 VOLTS (00536ET3ESS184TCFL)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 48 Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (10C901)
- Weg General Purpose AC Motors