Shop All 3-Phase AC Motors
Weg
WEG - 30018ET3G449TS-W22, 300 HP, 1800 RPM, TEFC, 447/9TS FRAME, 460 VOLTS
Mfr # 30018ET3G449TS-W22
Zoro # G403435222
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$23,272.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 300
- Motor Service Factor 1.15
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 30018ET3G449TS-W22
- Zoro # G403435222
- UPC # 7909018470962
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 52.588 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 300 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Full Load Amps | 330 |
Nominal Efficiency | 96.2 |
Frame Material | CAST IRON |
VOLTAGE | 460 |
WEIGHT | 2894 |
FRAME | 447/9TS |
Kw | 220 |
Description
MOTOR 300HP 4P 447/9TS WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 80" Outside Length, 5/8" Top Width, 1 Ribs (5VX800)
- DIXON Standard Shank Female, Swivel Nut, 5/8", ID (5911012C)
- POWERFLITE 5L410 41" Outside Length, 21/32" Top Width, 1 Ribs (5L410-2)
- WEATHERHEAD Hydraulic Adapter Seal Nut NPT, 86233 (FF91494-6S)
- WEG 3-Phase General Purpose Motor, 50 HP, 326T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (05018ET3E326T-W22)
- WEG WEG - 20018ET3H447T-W22, 200 HP, 1800 RPM, TEFC, 445/7T FRAME, 575 VOLTS (20018ET3H447T-W22)
- WEG 3-Phase General Purpose Motor, 15 HP, 254TC Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (01536ET3E254TC-W22)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01018EG3EL215T-W22)
- WEG 3-Phase Cooling Tower Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (00718ET3ECT213T-W22)
- WEG -0.37,1800, 56 Frame, Three Phase General Purpose Motors (.5018ES3H56-S)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 48 Frame, 115/208-230V AC Voltage (5K191BG)
- Weg 3-Phase AC Motors