Shop All 3-Phase AC Motors
Weg
WEG - 30012ET3G449T-W22, 300 HP, 1200 RPM, TEFC, 447/9T FRAME, 460 VOLTS
Mfr # 30012ET3G449T-W22
Zoro # G103435331
product price: $29,411.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$29,411.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 300
- Motor Service Factor 1.15
- Nameplate RPM 1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 30012ET3G449T-W22
- Zoro # G103435331
- UPC # 7894171932917
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 56.338 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 300 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1200 |
Frame Material | CAST IRON |
Full Load Amps | 356 |
Nominal Efficiency | 95.8 |
FRAME | 447/9T |
Kw | 220 |
WEIGHT | 3178 |
VOLTAGE | 460 |
Description
MOTOR 300HP 6P 447/9T WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 350.0 in-lb Max. Torque, 12 RPM Nameplate RPM, 90V DC Voltage (1LPY3)
- PARKER Coupler Plug, Steel, MNPT, 3/8 In. Pipe (H2C-E)
- PARKER Air Dryer, Membrane, 8 CFM, 1/4 In (AD0080-35)
- FESTO Solenoid Valve JMFH-5-1/4 (JMFH-5-1/4)
- WEG 3-Phase General Purpose Motor, 3 HP, 90L Frame, 460V AC Voltage, 3,480 Nameplate RPM (13984020)
- WEG 3-Phase General Purpose Motor, 0.5 HP, 56 Frame, 208-230/460V AC Voltage, 1800 Nameplate RPM (.5018ES3E56-S)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00736ET3E213TC-W22)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01018EG3EL215T-W22)
- WEG 3-Phase General Purpose Motor, 0.25 HP, 56C Frame, 208-230/460V AC Voltage, 1800 Nameplate RPM (.2518ES3E56C-S)
- WEG WEG - 40018ET3G449TS-W22, 400 HP, 1800 RPM, TEFC, L447/9TS FRAME, 460 VOLTS (40018ET3G449TS-W22)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 182T Frame, 230/460V AC Voltage, 1,180 Nameplate RPM (182TTDBD6076)
- Weg General Purpose AC Motors