Shop All Field Motors
Weg
WEG - .2536EP3EAL63-W22, 0.33 HP, 3600//3000 RPM, TEFC, 63 FRAME, 230/460//190/380 VOLTS
Mfr # .2536EP3EAL63-W22
Zoro # G202666926
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting FOOT
- HP 0.33
- Full Load Amps 0.62
- Nameplate RPM 3600//3000
- Motor Enclosure Design TEFC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .2536EP3EAL63-W22
- Zoro # G202666926
- UPC # 7909323280331
- Country of Origin Brazil
- Category Field Motors
Dimensions
Overall Length | 8.504 |
Details
Mounting | FOOT |
HP | 0.33 |
Full Load Amps | 0.62 |
Nameplate RPM | 3600//3000 |
Motor Enclosure Design | TEFC |
VOLTAGE | 230/460//190/380 |
FRAME | 63 |
WEIGHT | 16 |
Description
IEC TRU-METRIC - ALUMINUM & CAST IRON FRAMES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 5-1/2 inch Hose Clamp, 12PK (X1E-CON-CLA-HOS-5500x12)
- SOLBERG Activated Carbon Media 10 Micron, Chemical Adsorption (AC824)
- PIX V-Belt, Cogged 5/8 X 56 (5VX560)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 3/8-24 (NFL6S)
- WEG WEG - 00718ET3E213T-S, 7.5 HP, 1800 RPM, TEFC, 213/5T FRAME, 230/460 VOLTS (00718ET3E213T-S)
- WEG WEG - 00436ET3YAL112M-W22, 5.5 HP, 3600//3000 RPM, TEFC, 112M FRAME, 460//380-415/660-690 VOLTS (00436ET3YAL112M-W22)
- WEG WEG - 00136ET3EAL80-W22, 1.5 HP, 3600//3000 RPM, TEFC, 80 FRAME, 230/460//190/380 VOLTS (00136ET3EAL80-W22)
- WEG WEG - .3736EP3EAL71-W22, 0.50 HP, 3600//3000 RPM, TEFC, 71 FRAME, 230/460//190/380 VOLTS (.3736EP3EAL71-W22)
- WEG WEG - 01536ET3E215T-W22, 15 HP, 3600 RPM, TEFC, 213/5T FRAME, 230/460 VOLTS (01536ET3E215T-W22)
- WEG WEG - .2512EP3EAL71-W22, 0.33 HP, 1200//1000 RPM, TEFC, 71 FRAME, 230/460//190/380 VOLTS (.2512EP3EAL71-W22)
- WEG WEG - 00118ET3E143T-S, 1 HP, 1800 RPM, TEFC, 143/5T FRAME, 230/460 VOLTS (00118ET3E143T-S)
- Weg Field Motors