Shop All Field Motors
Weg
WEG - .2518EP3EAL71-W22, 0.33 HP, 1800//1500 RPM, TEFC, 71 FRAME, 230/460//190/380 VOLTS
Mfr # .2518EP3EAL71-W22
Zoro # G302666925
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.33
- Full Load Amps 0.68
- Motor Enclosure Design TEFC
- Overall Length 9.764
- Nameplate RPM 1800//1500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .2518EP3EAL71-W22
- Zoro # G302666925
- UPC # 7909323280690
- Country of Origin Brazil
- Category Field Motors
Dimensions
Overall Length | 9.764 |
Details
HP | 0.33 |
Full Load Amps | 0.68 |
Motor Enclosure Design | TEFC |
Nameplate RPM | 1800//1500 |
Mounting | FOOT |
FRAME | 71 |
WEIGHT | 24 |
VOLTAGE | 230/460//190/380 |
Description
IEC TRU-METRIC - ALUMINUM & CAST IRON FRAMES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.95 in OD (562B)
- PIX Belt, BX Cogged, 21/32 x 76 in. OC (BX73)
- CONTINENTAL CONTITECH 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-25-51)
- SUPERCOOL Ester Oil, UV Dye, 32 oz., PK6 (E32-6CP)
- WEG WEG - .2512EP3EAL71-W22, 0.33 HP, 1200//1000 RPM, TEFC, 71 FRAME, 230/460//190/380 VOLTS (.2512EP3EAL71-W22)
- WEG WEG - 00136ET3EAL80-W22, 1.5 HP, 3600//3000 RPM, TEFC, 80 FRAME, 230/460//190/380 VOLTS (00136ET3EAL80-W22)
- WEG WEG - .3736EP3EAL71-W22, 0.50 HP, 3600//3000 RPM, TEFC, 71 FRAME, 230/460//190/380 VOLTS (.3736EP3EAL71-W22)
- WEG WEG - 00218ET3E145T-S, 2 HP, 1800 RPM, TEFC, 143/5T FRAME, 230/460 VOLTS (00218ET3E145T-S)
- WEG WEG - 00118ET3E143T-S, 1 HP, 1800 RPM, TEFC, 143/5T FRAME, 230/460 VOLTS (00118ET3E143T-S)
- WEG WEG - 00318ET3E182T-S, 3 HP, 1800 RPM, TEFC, 182/4T FRAME, 230/460 VOLTS (00318ET3E182T-S)
- Weg DC Motors