Shop All Field Motors
Weg
WEG - .2512EP3EAL71-W22, 0.33 HP, 1200//1000 RPM, TEFC, 71 FRAME, 230/460//190/380 VOLTS
Mfr # .2512EP3EAL71-W22
Zoro # G902666936
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.33
- Nameplate RPM 1200//1000
- Motor Enclosure Design TEFC
- Overall Length 9.764
- Full Load Amps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .2512EP3EAL71-W22
- Zoro # G902666936
- UPC # 7909323280645
- Country of Origin Brazil
- Category Field Motors
Dimensions
Overall Length | 9.764 |
Details
HP | 0.33 |
Nameplate RPM | 1200//1000 |
Motor Enclosure Design | TEFC |
Full Load Amps | 1 |
Mounting | FOOT |
FRAME | 71 |
VOLTAGE | 230/460//190/380 |
WEIGHT | 24 |
Description
IEC TRU-METRIC - ALUMINUM & CAST IRON FRAMES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Silencer UOM-1/4 (UOM-1/4)
- FENNER DRIVES 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 7.25" OD (AFD7434)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P164594, Pressure Line, 5 micron, Outside-In (MF0058756)
- LENZ Filter Assembly Spin-On, 10 Micron, 20 Gpm, 100 PSI, 3/4 NPTf Port (221005)
- WEG WEG - 00118ET3EAL90S-W22, 1.5 HP, 1800//1500 RPM, TEFC, 90S/L FRAME, 230/460//190/380 VOLTS (00118ET3EAL90S-W22)
- WEG WEG - .3718EP3EAL71-W22, 0.50 HP, 1800//1500 RPM, TEFC, 71 FRAME, 230/460//190/380 VOLTS (.3718EP3EAL71-W22)
- WEG WEG - 00436ET3YAL112M-W22, 5.5 HP, 3600//3000 RPM, TEFC, 112M FRAME, 460//380-415/660-690 VOLTS (00436ET3YAL112M-W22)
- WEG WEG - 00718ET3E213T-S, 7.5 HP, 1800 RPM, TEFC, 213/5T FRAME, 230/460 VOLTS (00718ET3E213T-S)
- WEG WEG - 00236ET3E56CFL-S, 2 HP, 3600 RPM, TEFC, 56C FRAME, 230/460 VOLTS (00236ET3E56CFL-S)
- WEG WEG - .3736EP3EAL71-W22, 0.50 HP, 3600//3000 RPM, TEFC, 71 FRAME, 230/460//190/380 VOLTS (.3736EP3EAL71-W22)
- Weg Field Motors