Shop All 3-Phase AC Motors
Weg
WEG - 25018ET3GRB449T-W22, 250 HP, 1800 RPM, TEFC, 447/9T FRAME, 460 VOLTS
Mfr # 25018ET3GRB449T-W22
Zoro # G403435253
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$20,594.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 250
- Motor Service Factor 1.15
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 25018ET3GRB449T-W22
- Zoro # G403435253
- UPC # 7891327996557
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 56.338 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 250 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Frame Material | CAST IRON |
Full Load Amps | 281 |
Nominal Efficiency | 96.2 |
Kw | 185 |
VOLTAGE | 460 |
FRAME | 447/9T |
WEIGHT | 2815 |
Description
MOTOR 250HP 4P 447/9T WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female Rod End, 1/2-20 x 1/2-20, RH (5RKC6)
- INA Stud Track Roller, Size 62 (NUKR62-A)
- CLIMAX METAL PRODUCTS 2C-200-A Two-Piece Clamping Collar (2C-200-A)
- GATES Polyflex JB Belts, 3/5M975JB (3/5M975JB)
- WEG 3-Phase General Purpose Motor, 3 HP, 182/4T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (00318OT3E182T-S)
- WEG WEG - 05018OT3P326T-W40, MOTOR 50HP 4P 324/6T WFA2 (05018OT3P326T-W40)
- WEG WEG - 60012ET3G588/9-W22, 600 HP, 1200 RPM, TEFC, 588/9 FRAME, 460 VOLTS (60012ET3G588/9-W22)
- WEG 00236OS1BJPR56J-S, 2 HP, 3600 RPM, ODP, 56J FRAME, 115/208-230 VOLTS (00236OS1BJPR56J-S)
- WEG 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00536ET3E184T-W22)
- WEG 00236ES1B56CFL-S, 2 HP, 3600 RPM, TEFC, 56C FRAME, 115/208-230 VOLTS (00236ES1B56CFL-S)
- WEG Motor 5Hp 4P 182/4T Wcf2, Rs - Nema Pr (00518ET3E184T-S)
- Weg General Purpose AC Motors