Shop All 3-Phase AC Motors
Weg
WEG - 25018ET3GRB447T-W22, 250 HP, 1800 RPM, TEFC, 445/7T FRAME, 460 VOLTS
Mfr # 25018ET3GRB447T-W22
Zoro # G203435231
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$20,442.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 250
- Motor Service Factor 1.15
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 25018ET3GRB447T-W22
- Zoro # G203435231
- UPC # 7909018002187
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 48.701 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 250 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Frame Material | CAST IRON |
Nominal Efficiency | 96.2 |
Full Load Amps | 281 |
WEIGHT | 2554 |
VOLTAGE | 460 |
Kw | 185 |
FRAME | 445/7T |
Description
MOTOR 250HP 4P 445/7T WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1" (8S1)
- DAYTON Gearbelt, L, 120 Teeth, Length 45.0 In (1DHR3)
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore (UCPK207-20)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 45° Elbow (5501X16X16)
- WEG 3-Phase General Purpose Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00518OT3E184T-S)
- WEG 3-Phase IEEE 841 Motor, 3 HP, 182TC Frame, 460V AC Voltage, 1,760 Nameplate RPM (00318ST3QIE182TC-W22)
- WEG 00236ET3EJP56J-S, 2 HP, 3600 RPM, TEFC, 56J FRAME, 230/460 VOLTS (00236ET3EJP56J-S)
- WEG WEG - 05018ET3E326T-W22G, 50 HP, 1800 RPM, TEFC, 324/6T FRAME, 230/460 VOLTS (05018ET3E326T-W22G)
- WEG 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00118ET3E143T-W22)
- WEG WEG - 05018OT3P326T-W40, MOTOR 50HP 4P 324/6T WFA2 (05018OT3P326T-W40)
- BALDOR-RELIANCE A 20 HP HP, 256T Frame, 230/460V Voltage, 1765 Nameplate RPM (EM2515T-BG)
- Weg 3-Phase AC Motors