Shop All 3-Phase AC Motors
Weg
WEG - 25018ET3G447TSC-W22, 250 HP, 1800 RPM, TEFC, 445/7TSC FRAME, 460 VOLTS
Mfr # 25018ET3G447TSC-W22
Zoro # G603435299
product price: $20,254.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$20,254.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 250
- Motor Service Factor 1.15
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 25018ET3G447TSC-W22
- Zoro # G603435299
- UPC # 7909018881935
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 44.951 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 250 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Nominal Efficiency | 96.2 |
Full Load Amps | 281 |
Frame Material | CAST IRON |
VOLTAGE | 460 |
WEIGHT | 2361 |
Kw | 185 |
FRAME | 445/7TSC |
Description
MOTOR 250HP 4P 445/7TSC WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Set Screw Conveyor Hanger Bearing Ucsh 207-20 1 1/4" Id, 154620 (154620)
- GATES Super HC PowerBand Belts, 5/5V1000 (5/5V1000)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL4T25)
- VIAIR Direct Inlet Air Filter Assembly, Gray Pl (92620)
- WEG MOTOR 5HP 4P 182/4T WFF2 (00518ET3E184TF2-W22)
- WEG 3-Phase General Purpose Motor, 75 HP, 364/5T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (07518ET3E365T-W22)
- WEG WEG - 60036ET3G588/9S-W22, 600 HP, 3600 RPM, TEFC, 588/9S FRAME, 460 VOLTS (60036ET3G588/9S-W22)
- WEG 00236OS3EJP56J-S, 2 HP, 3600 RPM, ODP, 56HJ FRAME, 208-230/460 VOLTS (00236OS3EJP56J-S)
- WEG 00336ET3E56-S, 3 HP, 3600 RPM, TEFC, 56H FRAME, 230/460 VOLTS (00336ET3E56-S)
- WEG 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 575V AC Voltage, 1800 Nameplate RPM (00118ET3H143TC-W22)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (145TTDR16359)
- Weg 3-Phase AC Motors