Shop All 3-Phase AC Motors
Weg
WEG - 25018ET3G447T-W22, 250 HP, 1800 RPM, TEFC, 445/7T FRAME, 460 VOLTS
Mfr # 25018ET3G447T-W22
Zoro # G403435246
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$19,469.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 250
- Motor Service Factor 1.15
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 25018ET3G447T-W22
- Zoro # G403435246
- UPC # 7891327482586
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 48.701 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 250 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Nominal Efficiency | 96.2 |
Full Load Amps | 281 |
Frame Material | CAST IRON |
VOLTAGE | 460 |
WEIGHT | 2446 |
FRAME | 445/7T |
Kw | 185 |
Description
MOTOR 250HP 4P 445/7T WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Fitting, 65 Deg., Stl, 1-5/16"L, PK10 (52PA15)
- INGERSOLL-RAND Socket Retainer Kit (2125QTI-K425)
- BANDO 14M Ht Timing Belt, 3150-14M-115 (3150-14M-115)
- PRIMEFIT Automotive Plug 1/4" x 3/8" Male NPT, 25PCS (TP1438MS-B25-P)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56H Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (.7512OT3E56-S)
- WEG 00158XT3E56HC, 1.5 HP, 1800 RPM, XPFC, 56HC FRAME, 230/460 VOLTS (00158XT3E56HC)
- WEG 3-Phase General Purpose Motor, 1 HP, 56 Frame, 230/460V AC Voltage, 3,475 Nameplate RPM (00136OT3E56-S)
- WEG 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00218ET3E145TC-W22)
- WEG 00736ET3ESS213TCFL, 7.5 HP, 3600 RPM, TEFC, 213TC FRAME, 230/460 VOLTS (00736ET3ESS213TCFL)
- WEG 3-Phase General Purpose Motor, 3 HP, 90L Frame, 460V AC Voltage, 3,480 Nameplate RPM (13984020)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE25-18-284T, GP, TEFC, Rigid, 3 PH, 284T, 30.8 FLA (PEWWE25-18-284T)
- Weg General Purpose AC Motors