Shop All 3-Phase AC Motors
Weg
WEG - 25012ET3G449T-W22, 250 HP, 1200 RPM, TEFC, 447/9T FRAME, 460 VOLTS
Mfr # 25012ET3G449T-W22
Zoro # G903435302
product price: $25,909.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$25,909.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 250
- Motor Service Factor 1.15
- Nameplate RPM 1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 25012ET3G449T-W22
- Zoro # G903435302
- UPC # 7894171931613
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 56.338 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 250 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1200 |
Full Load Amps | 292 |
Nominal Efficiency | 95.8 |
Frame Material | CAST IRON |
Kw | 185 |
WEIGHT | 3090 |
VOLTAGE | 460 |
FRAME | 447/9T |
Description
MOTOR 250HP 6P 447/9T WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR HelicalGear, 8DP, 14.5PA, 12Teeth, LH, KWY, SS (HS812L)
- EATON AEROQUIP Hose, Hydraulic (FC300-04-25)
- ZORO SELECT Sleeve Bearing, 20 mm Bore, PTFE Steel (ZUSAB-PB-86)
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-03-31)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 56H Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00158OT3E56-S)
- WEG 00218OT3H56CFL-S, 2 HP, 1800 RPM, ODP, 56C FRAME, 575 VOLTS (00218OT3H56CFL-S)
- WEG WEG - 20018ET3G447TS-W22, 200 HP, 1800 RPM, TEFC, 445/7TS FRAME, 460 VOLTS (20018ET3G447TS-W22)
- WEG 00336ET3E56-S, 3 HP, 3600 RPM, TEFC, 56H FRAME, 230/460 VOLTS (00336ET3E56-S)
- WEG 3-Phase General Purpose Motor, 3 HP, 90L Frame, 460V AC Voltage, 3,480 Nameplate RPM (13984020)
- WEG 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00536ET3E184T-W22)
- WEG 3-Phase General Purpose Motor, 1 HP, 182T Frame, 230/460V AC Voltage, 875 Nameplate RPM (00109ET3E182T-W22)
- Weg General Purpose AC Motors