Shop All 3-Phase AC Motors
Weg
WEG - 25012ET3E449T-W22, 250 HP, 1200 RPM, TEFC, 447/9T FRAME, 230/460 VOLTS
Mfr # 25012ET3E449T-W22
Zoro # G903435371
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$27,209.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 250
- Motor Service Factor 1.15
- Nameplate RPM 1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 25012ET3E449T-W22
- Zoro # G903435371
- UPC # 7909018881287
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 56.338 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 250 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1200 |
Nominal Efficiency | 95.8 |
Frame Material | CAST IRON |
Full Load Amps | 292 |
Kw | 185 |
VOLTAGE | 230/460 |
FRAME | 447/9T |
WEIGHT | 3217 |
Description
MOTOR 250HP 6P 447/9T WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces STAUFF SE030G10B, Pressure Line, 10 micron, Outside-In (MF0060059)
- DAYTON Unit Bearing Motor, 1/185HP, 1550 rpm, 115V (4YFG9)
- KEYSCO TOOLS Quick Change Retainer Spring, Viking (77350)
- TRITAN Single Groove Cast Iron Sheave, 1-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.95-in. OD (BK40 X 1)
- WEG 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00318EG3E182T-W22)
- WEG 00236ES1BJP56J-S, 2 HP, 3600 RPM, TEFC, 56HJ FRAME, 115/208-230 VOLTS (00236ES1BJP56J-S)
- WEG 00158XT3E56HC, 1.5 HP, 1800 RPM, XPFC, 56HC FRAME, 230/460 VOLTS (00158XT3E56HC)
- WEG 02518ET3E284TF3-W22, MOTOR 25HP 4P 284T WFF2 (02518ET3E284TF3-W22)
- WEG 3-Phase General Purpose Motor, 3 HP, 56C Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (00336ET3E56C-S)
- WEG 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 575V AC Voltage, 1800 Nameplate RPM (00118ET3H143TC-W22)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (01036EG3E215T-W22)
- Weg General Purpose AC Motors