Shop All 3-Phase AC Motors
Weg
WEG - 20036ET3E447TS-W22, 200 HP, 3600 RPM, TEFC, 445/7TS FRAME, 230/460 VOLTS
Mfr # 20036ET3E447TS-W22
Zoro # G203435286
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$17,169.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 200
- Motor Service Factor 1.15
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 20036ET3E447TS-W22
- Zoro # G203435286
- UPC # 7891327511194
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 44.951 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 200 |
Motor Service Factor | 1.15 |
Nameplate RPM | 3600 |
Nominal Efficiency | 95.4 |
Full Load Amps | 219 |
Frame Material | CAST IRON |
VOLTAGE | 230/460 |
Kw | 150 |
WEIGHT | 2224 |
FRAME | 445/7TS |
Description
MOTOR 200HP 2P 445/7TS WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Cutting Oil, 5 gal. (OM287/5)
- TRITAN Angular Contact Ball Bearing, 3100lb., NBR (5304 2RS/C3 PRX)
- CLIMAX METAL PRODUCTS ISCC-200-200-KW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-200-200-KW)
- TITAN PRO Motor Run Capacitor, 7.5 MFD, 2-3/4 In. H (TOCF7.5)
- WEG 3-Phase General Purpose Motor, 3 HP, 90L Frame, 460V AC Voltage, 3,480 Nameplate RPM (13984021)
- WEG 3-Phase Metric Motor, 15 HP, 160M Frame, 460V AC Voltage, 3,550 Nameplate RPM (01136ET3Y160M-W22)
- WEG 3-Phase General Purpose Motor, 4 HP, 100L Frame, 460V AC Voltage, 1,740 Nameplate RPM (13984023)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 3,475 Nameplate RPM (.7536ES3E56C-S)
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.2518OT3E56-S)
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460V AC Voltage, 3,485 Nameplate RPM (.3336ES3E56-S)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 3,460 Nameplate RPM (EM3660T)
- Weg 3-Phase AC Motors