Shop All 3-Phase AC Motors
Weg
WEG - 20018ET3G447TC-W22, 200 HP, 1800 RPM, TEFC, 445/7TC FRAME, 460 VOLTS
Mfr # 20018ET3G447TC-W22
Zoro # G803435273
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$16,679.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 200
- Motor Service Factor 1.15
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 20018ET3G447TC-W22
- Zoro # G803435273
- UPC # 7909018266718
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 48.701 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 200 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Frame Material | CAST IRON |
Full Load Amps | 230 |
Nominal Efficiency | 96.2 |
Kw | 150 |
WEIGHT | 2523 |
VOLTAGE | 460 |
FRAME | 445/7TC |
Description
MOTOR 200HP 4P 445/7TC WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1/2" Bore (SFT-8)
- POWERFLITE MTD/Cub Cadet Repl. V-Belt, 1/2"Wx54"L, Outside Length: 54" (41517)
- FESTO Fine Filter Combination LFMBA-1/8-D-MINI-NPT (LFMBA-1/8-D-MINI-NPT)
- ENERPAC Rc10 Ton Spring Kit Rc108 (RC10K34)
- WEG 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 575V AC Voltage, 1800 Nameplate RPM (00118ET3H143TC-W22)
- WEG 3-Phase General Purpose Motor, 15 HP, 254/6T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01518ET3E254T-W22)
- WEG 3-Phase General Purpose Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00518OT3E184T-S)
- WEG 3-Phase Cooling Tower Motor, 2 HP, 182/4T Frame, 230/460V AC Voltage, 1,170 Nameplate RPM (00212ET3ECT184T-W22)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (00156ET3E56C-S)
- WEG Motor 15Hp 4P 254Tc Wfa2 (01518OT3E254TC-W40)
- WEG 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 3,435 Nameplate RPM (00136ET3EW56C-S)
- Weg 3-Phase AC Motors