Shop All 3-Phase AC Motors
Weg
WEG - 20018ET3E447T-W22, 200 HP, 1800 RPM, TEFC, 445/7T FRAME, 230/460 VOLTS
Mfr # 20018ET3E447T-W22
Zoro # G503435221
product price: $16,211.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$16,211.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 200
- Motor Service Factor 1.15
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 20018ET3E447T-W22
- Zoro # G503435221
- UPC # 7891327132689
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 48.701 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 200 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Nominal Efficiency | 96.2 |
Frame Material | CAST IRON |
Full Load Amps | 230 |
WEIGHT | 2349 |
Kw | 150 |
VOLTAGE | 230/460 |
FRAME | 445/7T |
Description
MOTOR 200HP 4P 445/7T WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Pillow Block, 1.250 In Bore, 3.380 In L (SSUPBO20)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 60.5 in L Outside, 11/32 in THK (AX58)
- SPX Spx Power Unit (12V Dc, Double Acting) 1.5 Gpm Flow, 8 Qt. Tank Poly (251027)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/8 Bore Dia., 16 # of Teeth (50BS16H X 1 3/8)
- WEG 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00536ET3E184TC-W22)
- WEG 3-Phase Metric Motor, 5 1/2 HP, 112M Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00418ET3Y112M-W22)
- WEG 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (02018ET3E256T-W22)
- WEG WEG - 10018ET3E405TSC-W22, 100 HP, 1800 RPM, TEFC, 404/5TSC FRAME, 230/460 VOLTS (10018ET3E405TSC-W22)
- WEG 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (02036ET3E256T-W22)
- WEG 3-Phase IEEE 841 Motor, 7 1/2 HP, 213TC Frame, 460V AC Voltage, 1,765 Nameplate RPM (00718ST3QIE213TC-W22)
- BALDOR-RELIANCE A 15 HP HP, 254T Frame, 208-230/460V Voltage, 1760 Nameplate RPM (CTM2333T)
- Weg General Purpose AC Motors