Shop All 3-Phase AC Motors
Weg
WEG - 20012ET3GRB449T-W22, 200 HP, 1200 RPM, TEFC, 447/9T FRAME, 460 VOLTS
Mfr # 20012ET3GRB449T-W22
Zoro # G003435271
product price: $19,409.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$19,409.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 200
- Motor Service Factor 1.15
- Nameplate RPM 1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 20012ET3GRB449T-W22
- Zoro # G003435271
- UPC # 7891327279001
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 56.338 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 200 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1200 |
Full Load Amps | 237 |
Frame Material | CAST IRON |
Nominal Efficiency | 95.8 |
Kw | 150 |
FRAME | 447/9T |
WEIGHT | 2940 |
VOLTAGE | 460 |
Description
MOTOR 200HP 6P 447/9T WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Pleated Filter (11)
- PREVOST Hose Reel, 3/8" Hose Dia., 40 ft. Length, 175 psi (DRF 1012US)
- SPRAYON Penetrating Oil, Aerosol Can, 10 Oz. (SC0103000)
- DANA U-JOINT KIT (1310) GREASABLE (5-153X)
- WEG 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 3,435 Nameplate RPM (00136ET3EW56C-S)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 3,475 Nameplate RPM (.7536ES3E56C-S)
- WEG 3-Phase General Purpose Motor, 1 HP, 56 Frame, 575V AC Voltage, 3,435 Nameplate RPM (00136ET3HW56-S)
- WEG 3-Phase General Purpose Motor, 15 HP, 254TC Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (01536ET3E254TC-W22)
- WEG .3318EP3ESS56C, 0.33 HP, 1800 RPM, TENV, 56C FRAME, 230/460 VOLTS (.3318EP3ESS56C)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 80 Frame, 460V AC Voltage, 3,450 Nameplate RPM (13984006)
- WEG 3-Phase General Purpose Motor, 50 HP, 326TC Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (05018ET3E326TC-W22)
- Weg General Purpose AC Motors