Shop All 3-Phase AC Motors
Weg
WEG - 20012ET3GRB447T-W22, 200 HP, 1200 RPM, TEFC, 445/7T FRAME, 460 VOLTS
Mfr # 20012ET3GRB447T-W22
Zoro # G903435364
product price: $19,231.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$19,231.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 200
- Motor Service Factor 1.15
- Nameplate RPM 1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 20012ET3GRB447T-W22
- Zoro # G903435364
- UPC # 7891327391871
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 48.701 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 200 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1200 |
Nominal Efficiency | 95.8 |
Full Load Amps | 237 |
Frame Material | CAST IRON |
FRAME | 445/7T |
VOLTAGE | 460 |
WEIGHT | 2588 |
Kw | 150 |
Description
MOTOR 200HP 6P 445/7T WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Fitting C5205X5X4 5/16In Tubex1/4In Pipe (C5205X5X4)
- DYKEM Opaque Staining Color, Gallon, Dark Blue (81778)
- BISON GEAR & ENGINEERING AC Gearmotor, 440.0 in-lb Max. Torque, 14 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (026-720A0120)
- ZORO SELECT FHP Sheave, AK64-QT (AK64)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (00156ET3E56C-S)
- WEG 00136OT1B56-S, 1 HP, 3600 RPM, ODP, 56 FRAME, 115/208-230 VOLTS (00136OT1B56-S)
- WEG WEG - 60012ET3G588/9-W22, 600 HP, 1200 RPM, TEFC, 588/9 FRAME, 460 VOLTS (60012ET3G588/9-W22)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00718ET3E213T-W22)
- WEG Motor 3Hp 4P 100L Waf1 (00218ET3WAL100LFF-W2)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 182/4T Frame, 230/460V AC Voltage, 865 Nameplate RPM (00159ET3E184T-W22)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (VEM3615T)
- Weg 3-Phase AC Motors