Shop All 3-Phase AC Motors
Weg
WEG - 20012ET3G447T-W22, 200 HP, 1200 RPM, TEFC, 445/7T FRAME, 460 VOLTS
Mfr # 20012ET3G447T-W22
Zoro # G403435284
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$18,314.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 200
- Motor Service Factor 1.15
- Nameplate RPM 1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 20012ET3G447T-W22
- Zoro # G403435284
- UPC # 7891327393837
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 48.701 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 200 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1200 |
Full Load Amps | 237 |
Nominal Efficiency | 95.8 |
Frame Material | CAST IRON |
Kw | 150 |
WEIGHT | 2406 |
VOLTAGE | 460 |
FRAME | 445/7T |
Description
MOTOR 200HP 6P 445/7T WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES $BODY Fem M-Style 1/4" (MIS-715)
- GUARDAIR 1/4" x 25 ft NYellowon Air Hose Yellow (14X25B03)
- DAYTON AX52 Cogged V-Belt, 54" Outside Length, 1/2" Top Width, 1 Ribs (3GWX5)
- DAYTON 4L190 V-Belt, 19" Outside Length, 1/2" Top Width, 1 Ribs (4L190)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (.5036OT3E56-S)
- WEG -0.37,1800, 56 Frame, Three Phase General Purpose Motors (.5018ES3H56-S)
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.3318ES3E56-S)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01018ET3E215T-W22)
- WEG Motor 15Hp 4P 254Tc Wfa2 (01518OT3E254TC-W40)
- WEG 3-Phase General Purpose Motor, 1 HP, 182T Frame, 230/460V AC Voltage, 875 Nameplate RPM (00109ET3E182T-W22)
- U.S. MOTORS Motor, 1Hp, 1075Rpm, 3Spd, 115V, Motor, Em8906 (8906)
- Weg General Purpose AC Motors