Shop All Vector Motors
Weg
WEG - .1818EP3EAL63-W22, 0.25 HP, 1800//1500 RPM, TEFC, 63 FRAME, 230/460//190/380 VOLTS
Mfr # .1818EP3EAL63-W22
Zoro # G102484392
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.25
- Nameplate RPM 1800//1500
- Motor Mounting Type FOOT
- Nominal Efficiency 69
- Overall Length 8.504
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .1818EP3EAL63-W22
- Zoro # G102484392
- UPC # 7909323279809
- Country of Origin Brazil
- Category Vector Motors
Dimensions
Overall Length | 8.504 |
Details
HP | 0.25 |
Nameplate RPM | 1800//1500 |
Motor Mounting Type | FOOT |
Nominal Efficiency | 69 |
Full Load Amps | 0.51 |
Frame Material | ALUMINUM |
Motor Service Factor | 1.15 |
Motor Enclosure Design | TEFC |
VOLTAGE | 230/460//190/380 |
FRAME | 63 |
WEIGHT | 16 |
Description
MOTOR 0.25HP 4P 63 WAF1 IEC-AL
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC VM5D.0/L24 306846 Differntial Pressure Indicator (VM5D.0/L24)
- TB WOODS Dura-Flex Tire Coupling Element, WE10, Urethane (WE10)
- KEYSHAFT Keyed Shaft, Dia. 5/8 In, 72 In L, CS (5/8 GKS-1045-72)
- SKF SKF-6202 2RS, Single Row Ball Brgs, 6202 2RS (6202 2RS)
- WEG WEG - 00536ET3ER184TC-W22, 5 HP, 3600 RPM, TEFC, 184TC FRAME, 230/460 VOLTS (00536ET3ER184TC-W22)
- WEG WEG - 00718ET3P213T-W22, 7.5 HP, 1800 RPM, TEFC, 213/5T FRAME, 200 VOLTS (00718ET3P213T-W22)
- WEG WEG - .7518ET3EAL90S/L-W22, 1 HP, 1800//1500 RPM, TEFC, 90S/L FRAME, 230/460//190/380 VOLTS (.7518ET3EAL90S/L-W22)
- WEG WEG - 00718ET3ER213TC-W22, 7.5 HP, 1800 RPM, TEFC, 213TC FRAME, 230/460 VOLTS (00718ET3ER213TC-W22)
- WEG WEG - 00536ET3EAL132S-W22, 7.5 HP, 3600//3000 RPM, TEFC, 132S FRAME, 230/460//190/380 VOLTS (00536ET3EAL132S-W22)
- WEG WEG - 01012ET3E256TC-W22, 10 HP, 1200 RPM, TEFC, 254/6TC FRAME, 230/460 VOLTS (01012ET3E256TC-W22)
- BALDOR-RELIANCE 15Hp, 3500Rpm, 3Ph, 60Hz, 215T, 3734M, Opsb, F1, EM3314T-G (EM3314T-G)
- Weg Definite Purpose Motors