Shop All 3-Phase AC Motors
Weg
WEG - 15036ET3E445TS-W22, 150 HP, 3600 RPM, TEFC, 444/5TS FRAME, 230/460 VOLTS
Mfr # 15036ET3E445TS-W22
Zoro # G203435316
product price: $13,759.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$13,759.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 150
- Motor Service Factor 1.15
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 15036ET3E445TS-W22
- Zoro # G203435316
- UPC # 7890355672433
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 41.407 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 150 |
Motor Service Factor | 1.15 |
Nameplate RPM | 3600 |
Full Load Amps | 161 |
Frame Material | CAST IRON |
Nominal Efficiency | 95 |
VOLTAGE | 230/460 |
WEIGHT | 1899 |
FRAME | 444/5TS |
Kw | 110 |
Description
MOTOR 150HP 2P 444/5TS WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 932624Q, Pressure Line, 10 micron, Outside-In (MF0059620)
- D&D Timing Belt, 8M, 30 x 880mm PL, T110 (880-8M-30)
- VELVAC Air Cylinder, 3 1/2 in Bore, 6 17/25 in Stroke, Double Acting (100131)
- BESTORQ B258 V Belt, 261 in Outside Length, 5/8 in Top Width, 1 Ribs (B258)
- WEG Motor 1.5Hp 4P 143/5T Wcf2, Rs - Nema Pr (00158ET3E145T-S)
- WEG WEG - 00318ET3V182JM-W22, MOTOR 3HP 4P 182/4JM WFF2 (00318ET3V182JM-W22)
- WEG 3-Phase General Purpose Motor, 1 HP, 56 Frame, 575V AC Voltage, 3,435 Nameplate RPM (00136ET3HW56-S)
- WEG 3-Phase General Purpose Motor, 50 HP, 326T Frame, 460V AC Voltage, 1,800 Nameplate RPM (05018ST3QIERB326T-W)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 182T Frame, 575V AC Voltage, 1,170 Nameplate RPM (00152ET3H182T-W22)
- WEG 3-Phase IEEE 841 Motor, 10 HP, 215T Frame, 460V AC Voltage, 1,765 Nameplate RPM (01018ST3QIE215T-W22)
- BALDOR-RELIANCE Washdown AC Motor, 2 HP, 1755 rpm, 3-Phase (CEWDM3558T)
- Weg General Purpose AC Motors