Shop All 3-Phase AC Motors
Weg
WEG - 15018ET3H445T-W22, 150 HP, 1800 RPM, TEFC, 444/5T FRAME, 575 VOLTS
Mfr # 15018ET3H445T-W22
Zoro # G103435317
product price: $13,329.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$13,329.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 150
- Motor Service Factor 1.15
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 15018ET3H445T-W22
- Zoro # G103435317
- UPC # 7890355668641
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 45.157 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 150 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Full Load Amps | 136 |
Frame Material | CAST IRON |
Nominal Efficiency | 95.8 |
VOLTAGE | 575 |
WEIGHT | 1958 |
FRAME | 444/5T |
Kw | 110 |
Description
MOTOR 150HP 4P 444/5T WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing (R 16 ZZ)
- DYNABRADE Motor Assembly for Mini-Dynafile II (01393)
- SKF Bearing, Bore 20mm, Industry 6004-2RSJEM (6004 2RS JEM)
- D&D 136" Outside Length, 5/8" Top Width, 1 Ribs (5VX1360)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 575V AC Voltage, 1800 Nameplate RPM (01018ET3H215T-W22)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (.5012ES3E56-S)
- WEG 00136OS1BJPR56J-S, 1 HP, 3600 RPM, ODP, 56J FRAME, 115/208-230 VOLTS (00136OS1BJPR56J-S)
- WEG Motor 5Hp 4P 182/4T Wcf2, Rs - Nema Pr (00518ET3E184T-S)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 90S Frame, 460V AC Voltage, 1,755 Nameplate RPM (13984004)
- WEG 3-Phase IEEE 841 Motor, 40 HP, 324T Frame, 460V AC Voltage, 1,770 Nameplate RPM (04018ST3QIE324T-W22)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286TC Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (U30P2DCR)
- Weg 3-Phase AC Motors