Shop All 3-Phase AC Motors
Weg
WEG - 15018ET3GRB445T-W22, 150 HP, 1800 RPM, TEFC, 444/5T FRAME, 460 VOLTS
Mfr # 15018ET3GRB445T-W22
Zoro # G303435308
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$12,693.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 150
- Motor Service Factor 1.15
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 15018ET3GRB445T-W22
- Zoro # G303435308
- UPC # 7894171931651
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 45.157 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 150 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Full Load Amps | 170 |
Nominal Efficiency | 95.8 |
Frame Material | CAST IRON |
WEIGHT | 1853 |
FRAME | 444/5T |
Kw | 110 |
VOLTAGE | 460 |
Description
MOTOR 150HP 4P 444/5T WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 45 mm Bore, PTFE Steel (ZUSAB-PB-183)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Aluminum (30E612)
- ARROW PNEUMATICS Speed Control Muffler, 3/8", PK10 (ASP-3SC)
- SMC Compact Cylinder, 63mm Bore, 50mm Stroke (CDQ2KB63-50DMZ)
- WEG 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (00118ET3E56C-S)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213/5T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00718OT3E213T-S)
- WEG WEG - 00718ET3E213T-W22S, MOTOR 7.5HP 4P 213T WFF2 TEFC-NEMA Pr (00718ET3E213T-W22S)
- WEG WEG - 01012ET3E256JM-W22, 10 HP, 1200 RPM, TEFC, 254/6JM FRAME, 230/460 VOLTS (01012ET3E256JM-W22)
- WEG 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00518EG3EL184T-W22)
- WEG 3-Phase General Purpose Motor, 15 HP, 254/6TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01518ET3E254TC-W22)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143-5T/56HZ Frame, 230/460V AC Voltage, 3,515 Nameplate RPM (2NKX9)
- Weg General Purpose AC Motors