Shop All 3-Phase AC Motors
Weg
WEG - 15018ET3G445TS-W22, 150 HP, 1800 RPM, TEFC, 444/5TS FRAME, 460 VOLTS
Mfr # 15018ET3G445TS-W22
Zoro # G703435205
product price: $13,329.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$13,329.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 150
- Motor Service Factor 1.15
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 15018ET3G445TS-W22
- Zoro # G703435205
- UPC # 7891327437043
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 41.407 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 150 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Frame Material | CAST IRON |
Nominal Efficiency | 95.8 |
Full Load Amps | 170 |
WEIGHT | 1869 |
Kw | 110 |
VOLTAGE | 460 |
FRAME | 444/5TS |
Description
MOTOR 150HP 4P 444/5TS WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B/5L, 21/32 x 111 in. OC (B108)
- CLESCO PBUH-UH-100 UHMW-PE Pillow Block Bearing, Solid Rigid (PBUH-UH-100)
- CONTINENTAL CONTITECH 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG02530-25-31)
- INDUSTRIAL AIR Portable Air Compressor, 225 PSI, 120V, 15G (C151I)
- WEG Motor 1Hp 4P 143/5Tc Wcf2, Rs - Nema Pr (00118ET3ER143TC-S)
- WEG 3-Phase Cooling Tower Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (02518ET3ECT284TF1-W2)
- WEG 3-Phase IEEE 841 Motor, 15 HP, 254T Frame, 460V AC Voltage, 1,765 Nameplate RPM (01518ST3QIE254T-W22)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (.5036ES3E56-S)
- WEG 3-Phase General Purpose Motor, 15 HP, 213/5T Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (01536OT3E215T-S)
- WEG 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (02018EG3E256T-W22)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 10 HP, 215T Frame, 575V AC Voltage, 1,765 Nameplate RPM (EM3714T-5)
- Weg General Purpose AC Motors