Shop All 3-Phase AC Motors
Weg
WEG - 15018ET3G445TC-W22, 150 HP, 1800 RPM, TEFC, 444/5TC FRAME, 460 VOLTS
Mfr # 15018ET3G445TC-W22
Zoro # G803435242
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$13,849.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 150
- Motor Service Factor 1.15
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 15018ET3G445TC-W22
- Zoro # G803435242
- UPC # 7909018882710
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 45.157 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 150 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Frame Material | CAST IRON |
Full Load Amps | 170 |
Nominal Efficiency | 95.8 |
Kw | 110 |
VOLTAGE | 460 |
WEIGHT | 1997 |
FRAME | 444/5TC |
Description
MOTOR 150HP 4P 444/5TC WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (5836)
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.2518OT3E56-S)
- TIMKEN TIM-438 BULK, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 438 BULK (438 BULK)
- COXREELS Spring Fuel-Hose Reel, 1" Hose Dia., 75 ft. Length, 300 psi (SLPF-675)
- WEG 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (02036ET3E256T-W22)
- WEG WEG - 10018ET3E405TSC-W22, 100 HP, 1800 RPM, TEFC, 404/5TSC FRAME, 230/460 VOLTS (10018ET3E405TSC-W22)
- WEG Motor 3Hp 4P 100L Waf1 (00218ET3WAL100LFF-W2)
- WEG 3-Phase Cooling Tower Motor, 10 HP, 213/5T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (01018ET3ECT215TF1-W2)
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,525 Nameplate RPM (.2536OT3E56-S)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56H Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (.7512OT3E56-S)
- WEG Motor 1.5Hp 4P 143/5T Wcf2, Rs - Nema Pr (00158ET3E145T-S)
- Weg 3-Phase AC Motors