Shop All 3-Phase AC Motors
Weg
WEG - 15012ET3G447T-W22, 150 HP, 1200 RPM, TEFC, 445/7T FRAME, 460 VOLTS
Mfr # 15012ET3G447T-W22
Zoro # G803435365
product price: $15,792.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$15,792.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 150
- Motor Service Factor 1.15
- Nameplate RPM 1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 15012ET3G447T-W22
- Zoro # G803435365
- UPC # 7894171933778
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 48.701 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 150 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1200 |
Nominal Efficiency | 95.8 |
Full Load Amps | 176 |
Frame Material | CAST IRON |
Kw | 110 |
FRAME | 445/7T |
VOLTAGE | 460 |
WEIGHT | 2472 |
Description
MOTOR 150HP 6P 445/7T WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, SPA, 13 x 1157mm LP (SPA1157)
- HANSEN Dust Cap, 1/4", Push On, Vinyl (PPDC2HK)
- LEGACY COUPLER TYPE D RED 1/4" FNPT (LMA73410D)
- RULAND Shaft Collar, Clamp, 2Pc, 18mm, Steel (MSP-18-F)
- WEG 00158XT3E56HC, 1.5 HP, 1800 RPM, XPFC, 56HC FRAME, 230/460 VOLTS (00158XT3E56HC)
- WEG 3-Phase General Purpose Motor, 15 HP, 213/5TC Frame, 208-230/460V AC Voltage, 3,530 Nameplate RPM (01536ET3E215TC-W22)
- WEG 3-Phase General Purpose Motor, 3 HP, 213T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00312ET3E213T-W22)
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.2518OT3E56-S)
- WEG 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (03018OT3E286T-W40)
- WEG 3-Phase General Purpose Motor, 30 HP, 284TS Frame, 230/460V AC Voltage, 3,545 Nameplate RPM (03036OT3E284TS-W40)
- U.S. MOTORS Motor, 460V, 1Ph, 3/4Hp, 1100Rpm, Em8233 (8233)
- Weg 3-Phase AC Motors