Shop All 3-Phase AC Motors
Weg
WEG - 12536ET3E444TS-W22, 125 HP, 3600 RPM, TEFC, 444/5TS FRAME, 230/460 VOLTS
Mfr # 12536ET3E444TS-W22
Zoro # G003435516
product price: $11,189.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$11,189.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 125
- Motor Service Factor 1.15
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 12536ET3E444TS-W22
- Zoro # G003435516
- UPC # 7891327537538
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 41.407 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 125 |
Motor Service Factor | 1.15 |
Nameplate RPM | 3600 |
Nominal Efficiency | 95 |
Full Load Amps | 134 |
Frame Material | CAST IRON |
WEIGHT | 1802 |
VOLTAGE | 230/460 |
Kw | 90 |
FRAME | 444/5TS |
Description
MOTOR 125HP 2P 444/5TS WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Air Compr Mtr, 2 HP, 3450 rpm, 115/230V, 56 (5KCR48TN2650Y)
- ZORO SELECT Surelock Clamp, 9/16"W, 14 1/16"ID (4830671)
- WESTWARD Grease Extractor, Steel, Large (45FG43)
- TRITAN Insert Ball Brng, SA, 1-1/2 dia, Self-Lock (SA208-24)
- WEG 3-Phase IEEE 841 Motor, 5 HP, 184T Frame, 460V AC Voltage, 1,755 Nameplate RPM (00518ST3QIE184T-W22)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 182/4T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00736OT3E184T-S)
- WEG WEG - 07518OT3E365TS-W40, MOTOR 75HP 4P 364/5TS WFA2 (07518OT3E365TS-W40)
- WEG 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00236ET3E145T-W22)
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.2518ES3E56-S)
- WEG 00158ES1RFD56H-S, 1.5 HP, 1800 RPM, TEFC, 56H FRAME, 115/230 VOLTS (00158ES1RFD56H-S)
- MARATHON 1/2 Hp General Purpose Farm Duty Motor, 1 Phase, 1800 Rpm, H647 (H647)
- Weg 3-Phase AC Motors