Shop All 3-Phase AC Motors
Weg
WEG - 12518ET3H444T-W22, 125 HP, 1800 RPM, TEFC, 444/5T FRAME, 575 VOLTS
Mfr # 12518ET3H444T-W22
Zoro # G903435227
product price: $11,331.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$11,331.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 125
- Motor Service Factor 1.15
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 12518ET3H444T-W22
- Zoro # G903435227
- UPC # 7891327539488
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 45.157 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 125 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Frame Material | CAST IRON |
Nominal Efficiency | 95.4 |
Full Load Amps | 111 |
VOLTAGE | 575 |
Kw | 90 |
WEIGHT | 1815 |
FRAME | 444/5T |
Description
MOTOR 125HP 4P 444/5T WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Clamp, Oetiker, Stepless, 14.5mm, 100 Bag (16700013)
- POWERDRIVE GearbeltPulley, XL, 16 Grooves (16XLB037-6FA)
- PARKER Fitting, Crimp, Female JIC, Straight, 3/8 (10643-4-6)
- DIXON Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (1040606C)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00718ET3E213T-W22)
- WEG 3-Phase General Purpose Motor, 30 HP, 284TS Frame, 230/460V AC Voltage, 3,545 Nameplate RPM (03036OT3E284TS-W40)
- WEG 3-Phase General Purpose Motor, 50 HP, 326TS Frame, 230/460V AC Voltage, 3,550 Nameplate RPM (05036ET3E326TS-W22)
- WEG 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00318ET3E182TC-W22)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (.5012OT3E56-S)
- WEG 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (00218ET3E56C-S)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2DC)
- Weg 3-Phase AC Motors