Shop All 3-Phase AC Motors
Weg
WEG - 12518ET3GRB444T-W22, 125 HP, 1800 RPM, TEFC, 444/5T FRAME, 460 VOLTS
Mfr # 12518ET3GRB444T-W22
Zoro # G803435204
product price: $11,284.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$11,284.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 125
- Motor Service Factor 1.15
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 12518ET3GRB444T-W22
- Zoro # G803435204
- UPC # 7894171933426
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 45.157 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 125 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Full Load Amps | 139 |
Nominal Efficiency | 95.4 |
Frame Material | CAST IRON |
VOLTAGE | 460 |
FRAME | 444/5T |
Kw | 90 |
WEIGHT | 1736 |
Description
MOTOR 125HP 4P 444/5T WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR 20 SPUR GEAR-STL-STK - DIRECT BORE (TS2040)
- NTN Radial Ball Bearing, Sealed, 12mm Bore Dia (6001LLBC3/L627)
- RULAND Jaw Coupling Hub, 5/8in., Aluminum (JSC32-10-A)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 62" (B62)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (.5018ES3E56C-S)
- WEG 3-Phase General Purpose Motor, 15 HP, 254TC Frame, 575V AC Voltage, 1800 Nameplate RPM (01518ET3H254TC-W22)
- WEG 00318OT3E56Z-S, 3 HP, 1800 RPM, ODP, 56HZ FRAME, 230/460 VOLTS (00318OT3E56Z-S)
- WEG 3-Phase Cooling Tower Motor, 2 HP, 182/4T Frame, 230/460V AC Voltage, 1,170 Nameplate RPM (00212ET3ECT184T-W22)
- WEG 03018ET3E286T-W22G, 30 HP, 1800 RPM, TEFC, 284/6T FRAME, 230/460 VOLTS (03018ET3E286T-W22G)
- WEG 3-Phase General Purpose Motor, 10 HP, 132S Frame, 460V AC Voltage, 3540 Nameplate RPM (13984842)
- WEG 3-Phase General Purpose Motor, 30 HP, 286TSC Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (03036ET3E286TSC-W22)
- Weg General Purpose AC Motors