Shop All 3-Phase AC Motors
Weg
WEG - 12512ET3E445T-W22, 125 HP, 1200 RPM, TEFC, 444/5T FRAME, 230/460 VOLTS
Mfr # 12512ET3E445T-W22
Zoro # G203435194
product price: $13,732.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$13,732.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 125
- Motor Service Factor 1.15
- Nameplate RPM 1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 12512ET3E445T-W22
- Zoro # G203435194
- UPC # 7894171929276
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 45.157 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 125 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1200 |
Nominal Efficiency | 95 |
Full Load Amps | 143 |
Frame Material | CAST IRON |
VOLTAGE | 230/460 |
WEIGHT | 1980 |
FRAME | 444/5T |
Kw | 90 |
Description
MOTOR 125HP 6P 444/5T WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-354B, Tapered Roller Bearing 4 Od, Trb Single Cup Flanged 4 Od, 354B (354B)
- MOBIL Mobilith SHC 220, Multipurpose Grease, Lithium Complex, NLGI Grade 2, 13.4 oz, Red (121952)
- PERMATEX Permatex Automotive Bulb Grease .5oz Tube (85184)
- GATES PowerGrip GT3 Belts - 2M and 3M, 339-3MGT-15 (339-3MGT-15)
- WEG 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00518ET3E184TC-W22)
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (.3312OT3E56-S)
- WEG 3-Phase Cooling Tower Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00518ET3ECT184T-W22)
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5T Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (00236OT3E145T-S)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 182/4T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00736OT3E184T-S)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (.7518OT3E56-S)
- LEESON 48Y 1PH 1/4HP 1625RPM 1/2IN 115/230V-AC AC MOTOR (A4P17MB7J)
- Weg General Purpose AC Motors