Shop All 3-Phase AC Motors
Weg
WEG - 10018ET3GRB405T-W22, 100 HP, 1800 RPM, TEFC, 404/5T FRAME, 460 VOLTS
Mfr # 10018ET3GRB405T-W22
Zoro # G603435497
product price: $8,519.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,519.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 100
- Motor Service Factor 1.25
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 10018ET3GRB405T-W22
- Zoro # G603435497
- UPC # 7894171933648
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 39.73 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 100 |
Motor Service Factor | 1.25 |
Nameplate RPM | 1800 |
Frame Material | CAST IRON |
Full Load Amps | 111 |
Nominal Efficiency | 95.4 |
VOLTAGE | 460 |
FRAME | 404/5T |
WEIGHT | 1199 |
Kw | 75 |
Description
MOTOR 100HP 4P 404/5T WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 3-7/16" Bore (UCF217-55)
- CONTINENTAL CONTITECH 3VX500 Cogged V-Belt, 50" Outside Length, 3/8" Top Width, 1 Ribs (3VX500)
- SMC Rotary Actuator, 90 Deg, 50mm Bore (CRB1BW50-90S)
- IGUS Flanged Bearing, 5/8 IDx3/4 In L, PK5 (RFI-1012-12)
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (.3312OT3E56-S)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (.7518ES3E56C-S)
- WEG 3-Phase IEEE 841 Motor, 15 HP, 254T Frame, 460V AC Voltage, 1,765 Nameplate RPM (01518ST3QIE254T-W22)
- WEG 3-Phase General Purpose Motor, 3 HP, 90L Frame, 460V AC Voltage, 3,480 Nameplate RPM (13984020)
- WEG 3-Phase General Purpose Motor, 20 HP, 256TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (02018ET3E256TC-W22)
- WEG 3-Phase General Purpose Motor, 30 HP, 286TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (03018ET3E286TC-W22)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U3P2DCR)
- Weg 3-Phase AC Motors