Shop All 3-Phase AC Motors
Weg
WEG - 10018ET3G405T-W22, 100 HP, 1800 RPM, TEFC, 404/5T FRAME, 460 VOLTS
Mfr # 10018ET3G405T-W22
Zoro # G903435524
product price: $8,943.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,943.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 100
- Motor Service Factor 1.25
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 10018ET3G405T-W22
- Zoro # G903435524
- UPC # 7894171933600
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 39.73 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 100 |
Motor Service Factor | 1.25 |
Nameplate RPM | 1800 |
Full Load Amps | 111 |
Frame Material | CAST IRON |
Nominal Efficiency | 95.4 |
Kw | 75 |
FRAME | 404/5T |
VOLTAGE | 460 |
WEIGHT | 1280 |
Description
MOTOR 100HP 4P 404/5T WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp, SS, Nom.Size. 19/32 In., PK100 (15100008-100)
- MILTON INDUSTRIES 1/4" NPT Male H-Style Plug (1839)
- DYNAQUIP CONTROLS Auto Drain Valve, 115V, 1-1/4 In. (AD2A 1 1/4)
- SMC Straight Union, 8mm, TubexTube (KQ2H08-00A)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 56HC Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (00158ET3E56C-S)
- WEG Motor 2 Hp, 1800 Rpm, Odp, 56H Frame, 230/460 Volts (00218OT3E56-S)
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460V AC Voltage, 3,485 Nameplate RPM (.3336ES3E56-S)
- WEG 3-Phase General Purpose Motor, 100 HP, 404/5T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (10018ET3E405T-W22)
- WEG 3-Phase IEEE 841 Motor, 10 HP, 215T Frame, 460V AC Voltage, 1,765 Nameplate RPM (01018ST3QIE215T-W22)
- WEG 00336ET3EJP56J-S, 3 HP, 3600 RPM, TEFC, 56J FRAME, 230/460 VOLTS (00336ET3EJP56J-S)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3554T-8, 1.5HP, 1760RPM, 3PH, 60HZ, 145T, 3529M, TEFC, F (EM3554T-8)
- Weg General Purpose AC Motors