Shop All 3-Phase AC Motors
Weg
WEG - 10018ET3ERB405T-W22, 100 HP, 1800 RPM, TEFC, 404/5T FRAME, 230/460 VOLTS
Mfr # 10018ET3ERB405T-W22
Zoro # G903435500
product price: $8,981.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,981.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 100
- Motor Service Factor 1.25
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 10018ET3ERB405T-W22
- Zoro # G903435500
- UPC # 7894171931385
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 39.73 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 100 |
Motor Service Factor | 1.25 |
Nameplate RPM | 1800 |
Nominal Efficiency | 95.4 |
Frame Material | CAST IRON |
Full Load Amps | 111 |
Kw | 75 |
FRAME | 404/5T |
WEIGHT | 1239 |
VOLTAGE | 230/460 |
Description
MOTOR 100HP 4P 404/5T WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MORB, 1-1/16-12, Plug (900598-12S)
- DAYTON Motor, 3/4hp, Jet Pump (5K658)
- BESTORQ CX100 Cogged Belt, 104 in Outside Length, 7/8 in Top Width, 1 Ribs (CX100)
- FESTO Semi-Rotary Drive DRVS-8-90-P (DRVS-8-90-P)
- WEG 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00536ET3E184TC-W22)
- WEG 00156OS3EJP56J-S, 1.5 HP, 3600 RPM, ODP, 56J FRAME, 208-230/460 VOLTS (00156OS3EJP56J-S)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213/5T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00718OT3E213T-S)
- WEG 3-Phase General Purpose Motor, 1 HP, 143/5T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00118OT3E143T-S)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00736ET3E213TC-W22)
- WEG WEG - 20018ET3H447T-W22, 200 HP, 1800 RPM, TEFC, 445/7T FRAME, 575 VOLTS (20018ET3H447T-W22)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215T Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (EFM3714T)
- Weg 3-Phase AC Motors