Shop All 3-Phase AC Motors
Weg
WEG - 10018ET3E405TSC-W22, 100 HP, 1800 RPM, TEFC, 404/5TSC FRAME, 230/460 VOLTS
Mfr # 10018ET3E405TSC-W22
Zoro # G903435234
product price: $9,359.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$9,359.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 100
- Motor Service Factor 1.25
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 10018ET3E405TSC-W22
- Zoro # G903435234
- UPC # 7909018697871
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 36.732 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 100 |
Motor Service Factor | 1.25 |
Nameplate RPM | 1800 |
Frame Material | CAST IRON |
Nominal Efficiency | 95.4 |
Full Load Amps | 111 |
WEIGHT | 1256 |
VOLTAGE | 230/460 |
Kw | 75 |
FRAME | 404/5TSC |
Description
MOTOR 100HP 4P 404/5TSC WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8-16X3/4 SERRATE HEX FLANGE FT GR5 ZINC (3712MWW5)
- TRITAN Double Row Angular Contact Ball Bearing, Conrad, 30mm Bore Dia., 62mm Outside Dia., 23.8mm Width (5206/C3)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0160MA020BN, Suction, 25 micron (ZX-0160MA020BN)
- DODGE 1610 X 3/4 Keyway Taper Locking Bushing (119215 1610 X3/4 IK)
- WEG 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (00118ET3E56C-S)
- WEG 00158ES1RFD145T-S, 1.5 HP, 1800 RPM, TEFC, 143/5T FRAME, 115/230 VOLTS (00158ES1RFD145T-S)
- WEG WEG - 00158ET3WAL90LFF-W22, MOTOR 2HP 4P 90S/L WAF1 IEC-AL (00158ET3WAL90LFF-W22)
- WEG 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00518EG3EL184T-W22)
- WEG 3-Phase General Purpose Motor, 20 HP, 256TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (02018ET3E256TC-W22)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (00156ET3E56C-S)
- WEG WEG - 70018ET3G588/9-W22, 700 HP, 1800 RPM, TEFC, 588/9 FRAME, 460 VOLTS (70018ET3G588/9-W22)
- Weg General Purpose AC Motors