Shop All 3-Phase AC Motors
Weg
WEG - 10018ET3E405TS-W22, 100 HP, 1800 RPM, TEFC, 404/5TS FRAME, 230/460 VOLTS
Mfr # 10018ET3E405TS-W22
Zoro # G703435212
product price: $8,943.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,943.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 100
- Motor Service Factor 1.25
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 10018ET3E405TS-W22
- Zoro # G703435212
- UPC # 7891327443761
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 36.732 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 100 |
Motor Service Factor | 1.25 |
Nameplate RPM | 1800 |
Frame Material | CAST IRON |
Full Load Amps | 111 |
Nominal Efficiency | 95.4 |
FRAME | 404/5TS |
WEIGHT | 1266 |
Kw | 75 |
VOLTAGE | 230/460 |
Description
MOTOR 100HP 4P 404/5TS WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0060D010BH3HC, Pressure Line, 10 micron, Outside-In (MF0060427)
- GATES 1041 mm Outside Length, 13 mm Top Width, 1 Ribs (4L410K)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- GATES Polyflex JB Belts, 5/5M800JB (5/5M800JB)
- WEG 3-Phase General Purpose Motor, 40 HP, 324TC Frame, 230/460V AC Voltage, 1770 Nameplate RPM (04018ET3E324TC-W22)
- WEG 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (00236ET3E56C-S)
- WEG 00156OS3EJPR56J-S, 1.5 HP, 3600 RPM, ODP, 56J FRAME, 208-230/460 VOLTS (00156OS3EJPR56J-S)
- WEG WEG - 00318ET3V182JM-W22, MOTOR 3HP 4P 182/4JM WFF2 (00318ET3V182JM-W22)
- WEG 00136ET3EW56CFL-S, 1 HP, 3600 RPM, TEFC, W56C FRAME, 230/460 VOLTS (00136ET3EW56CFL-S)
- WEG 3-Phase Metric Motor, 30 HP, 180L Frame, 460V AC Voltage, 1,775 Nameplate RPM (02218ET3Y180L-W22)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3713T, 15HP, 3450RPM, 3PH, 60HZ, 215T, 3750M, TEFC, F1 (EM3713T)
- Weg 3-Phase AC Motors