Shop All 3-Phase AC Motors
Weg
WEG - 10018ET3E405TC-W22, 100 HP, 1800 RPM, TEFC, 404/5TC FRAME, 230/460 VOLTS
Mfr # 10018ET3E405TC-W22
Zoro # G903435265
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$9,359.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 100
- Motor Service Factor 1.25
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 10018ET3E405TC-W22
- Zoro # G903435265
- UPC # 7909018334219
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 39.73 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 100 |
Motor Service Factor | 1.25 |
Nameplate RPM | 1800 |
Full Load Amps | 111 |
Frame Material | CAST IRON |
Nominal Efficiency | 95.4 |
FRAME | 404/5TC |
Kw | 75 |
WEIGHT | 1256 |
VOLTAGE | 230/460 |
Description
MOTOR 100HP 4P 404/5TC WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Radial Bearing, Double Shield, 25mm Bore (305KDD)
- BUCHER HYDRAULICS Gear Pump (500216321952043)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 250 psi, Valve Type: Hard Seat (SA25-1A250)
- WYCO Vibrator Flexible Shaft, 14FtLx13/16inW (W988-914)
- WEG 3-Phase General Purpose Motor, 40 HP, 324T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (04018OT3E324T-W40)
- WEG 3-Phase Cooling Tower Motor, 2 HP, 182/4T Frame, 230/460V AC Voltage, 1,170 Nameplate RPM (00212ET3ECT184T-W22)
- WEG 3-Phase General Purpose Motor, 10 HP, 213/5T Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (01036OT3E213T-S)
- WEG 3-Phase General Purpose Motor, 15 HP, 254/6T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01518ET3E254T-W22)
- WEG 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00236ET3E145T-W22)
- WEG 3-Phase General Purpose Motor, 0.75 HP, 56 Frame, 208-230/460V AC Voltage, 1800 Nameplate RPM (.7518ES3E56-S)
- MARATHON MOTORS Marathon Motors, K004A, 1 HP, 1800RPM, 208-230/460V, 3PH, 56 FR, DP (K004A)
- Weg General Purpose AC Motors