Shop All 3-Phase AC Motors
Weg
WEG - 07536ET3H365TS-W22, 75 HP, 3600 RPM, TEFC, 364/5TS FRAME, 575 VOLTS
Mfr # 07536ET3H365TS-W22
Zoro # G303435186
product price: $7,303.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,303.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 75
- Motor Service Factor 1.25
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 07536ET3H365TS-W22
- Zoro # G303435186
- UPC # 7890355670842
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 32.338 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 75 |
Motor Service Factor | 1.25 |
Nameplate RPM | 3600 |
Frame Material | CAST IRON |
Full Load Amps | 65.5 |
Nominal Efficiency | 93.6 |
Kw | 55 |
FRAME | 364/5TS |
WEIGHT | 967 |
VOLTAGE | 575 |
Description
MOTOR 75HP 2P 364/5TS WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH BX210 Cogged V-Belt, 213" Outside Length, 21/32" Top Width, 1 Ribs (BX210)
- WINSMITH Speed Reducer, Indirect Drive, 60:1 (E20XWNS, 60:1)
- ARO Double Pilot (A213PD)
- DODGE Setscrew Ball Bearings, SC Normal Duty, 2-Bolt Flange, F2B-SC-105 (124411 F2B-SC-105)
- WEG WEG - 00518ET3H184JM-W22, 5 HP, 1800 RPM, TEFC, 182/4JM FRAME, 575 VOLTS (00518ET3H184JM-W22)
- WEG Motor 25 Hp, 900 Rpm, Tefc, 324/6T Frame, 230/460 Volts (02509ET3E326T-W22)
- WEG 3-Phase General Purpose Motor, 60 HP, 364/5T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (06018ET3E364T-W22)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 143/5T Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (00156OT3E143T-S)
- WEG 3-Phase General Purpose Motor, 1 HP, 56 Frame, 230/460V AC Voltage, 3,475 Nameplate RPM (00136OT3E56-S)
- WEG WEG - 00318ET3V182JM-W22, MOTOR 3HP 4P 182/4JM WFF2 (00318ET3V182JM-W22)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145 Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (D2P2D)
- Weg 3-Phase AC Motors