Shop All 3-Phase AC Motors
Weg
WEG - 07536ET3E365TS-W22G, 75 HP, 3600 RPM, TEFC, 364/5TS FRAME, 230/460 VOLTS
Mfr # 07536ET3E365TS-W22G
Zoro # G503435191
product price: $7,630.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,630.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 75
- Motor Service Factor 1.25
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 07536ET3E365TS-W22G
- Zoro # G503435191
- UPC # 7909158730841
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 32.338 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 75 |
Motor Service Factor | 1.25 |
Nameplate RPM | 3600 |
Full Load Amps | 81.9 |
Frame Material | CAST IRON |
Nominal Efficiency | 93.6 |
WEIGHT | 965 |
Kw | 55 |
VOLTAGE | 230/460 |
FRAME | 364/5TS |
Description
MOTOR 75HP 2P 364/5TS WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Vl Vm Vp Variable Pitch Sheaves-600, #2VP56X1-1/8 (2VP56X1-1/8)
- CHAR-LYNN Hydraulic Motor, 22.6 cu in/rev, 2 Bolt (101-1032)
- GAST Cyl 1Wk Mach/Sub3/Cp 50 Aj342 (AJ342)
- SKF SKF-22216 E C3 W33, Spherical Roller Brgs, 22216 E C3 W33 (22216 E C3 W33)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01018ET3E215T-W22)
- WEG 3-Phase General Purpose Motor, 30 HP, 286TSC Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (03036ET3E286TSC-W22)
- WEG 3-Phase General Purpose Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00518OT3E184T-S)
- WEG 3-Phase Cooling Tower Motor, 2 HP, 182/4T Frame, 230/460V AC Voltage, 1,170 Nameplate RPM (00212ET3ECT184T-W22)
- WEG 3-Phase General Purpose Motor, 3 HP, 182T Frame, 575V AC Voltage, 1800 Nameplate RPM (00318ET3H182T-W22)
- WEG 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00336ET3E182TC-W22)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (5KC35MN43X)
- Weg 3-Phase AC Motors