Shop All 3-Phase AC Motors
Weg
WEG - 07518ET3G365T-W22, 75 HP, 1800 RPM, TEFC, 364/5T FRAME, 460 VOLTS
Mfr # 07518ET3G365T-W22
Zoro # G903435241
product price: $6,660.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,660.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 75
- Motor Service Factor 1.25
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 07518ET3G365T-W22
- Zoro # G903435241
- UPC # 7894171933815
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 34.251 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 75 |
Motor Service Factor | 1.25 |
Nameplate RPM | 1800 |
Full Load Amps | 84.1 |
Frame Material | CAST IRON |
Nominal Efficiency | 95.4 |
Kw | 55 |
WEIGHT | 1045 |
VOLTAGE | 460 |
FRAME | 364/5T |
Description
MOTOR 75HP 4P 364/5T WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-7/8 Bore Dia., 25 # of Teeth (80BS25 X 1 7/8)
- SKF SKF-6207 2ZC3GJN, Single Row Ball Brgs, 6207 2ZC3GJN (6207 2ZC3GJN)
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1-7/8" (L190178)
- CONTINENTAL CONTITECH 1/4" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-100-41)
- WEG 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00518EG3EL184T-W22)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (01036ET3E215T-W22)
- WEG 00158XT3E56HC, 1.5 HP, 1800 RPM, XPFC, 56HC FRAME, 230/460 VOLTS (00158XT3E56HC)
- WEG 3-Phase General Purpose Motor, 10 HP, 213/5TC Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (01018OT3E215TC-S)
- WEG WEG - 60036ET3G588/9S-W22, 600 HP, 3600 RPM, TEFC, 588/9S FRAME, 460 VOLTS (60036ET3G588/9S-W22)
- WEG WEG - 01518ET3E254T-W22S, MOTOR 15HP 4P 254T WFF2 TEFC-NEMA Pr (01518ET3E254T-W22S)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (36VF05)
- Weg General Purpose AC Motors