Shop All 3-Phase AC Motors
Weg
WEG - 07518ET3E365T-W22G, 75 HP, 1800 RPM, TEFC, 364/5T FRAME, 230/460 VOLTS
Mfr # 07518ET3E365T-W22G
Zoro # G303435193
product price: $7,333.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,333.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 75
- Motor Service Factor 1.25
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 07518ET3E365T-W22G
- Zoro # G303435193
- UPC # 7909158575367
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 34.251 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 75 |
Motor Service Factor | 1.25 |
Nameplate RPM | 1800 |
Nominal Efficiency | 95.4 |
Full Load Amps | 84.1 |
Frame Material | CAST IRON |
Kw | 55 |
FRAME | 364/5T |
VOLTAGE | 230/460 |
WEIGHT | 1046 |
Description
MOTOR 75HP 4P 364/5T WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cone, 24780 (24780)
- DIXON Coupler Plug, Steel, (F)NPT, 27 cfm (J2F2)
- PARKER Dust Protection Cap, 1/2 In (H4-66M)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1745 rpm (6WY55)
- WEG 00236OS3EJP56J-S, 2 HP, 3600 RPM, ODP, 56HJ FRAME, 208-230/460 VOLTS (00236OS3EJP56J-S)
- WEG 00158ET3E145JM-S, 1.5 HP, 1800 RPM, TEFC, 143/5JM FRAME, 230/460 VOLTS (00158ET3E145JM-S)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213/5T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00718OT3E213T-S)
- WEG 3-Phase Cooling Tower Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00518ET3ECT184T-W22)
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.3318ES3E56-S)
- WEG 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (02018OT3E256T-W40)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 90L Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (090LT34FH6520)
- Weg General Purpose AC Motors