Shop All 3-Phase AC Motors
Weg
WEG - 06036ET3H364TS-W22, 60 HP, 3600 RPM, TEFC, 364/5TS FRAME, 575 VOLTS
Mfr # 06036ET3H364TS-W22
Zoro # G903435296
product price: $5,502.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,502.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 60
- Motor Service Factor 1.25
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 06036ET3H364TS-W22
- Zoro # G903435296
- UPC # 7890355670835
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 32.338 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 60 |
Motor Service Factor | 1.25 |
Nameplate RPM | 3600 |
Frame Material | CAST IRON |
Full Load Amps | 53.6 |
Nominal Efficiency | 93.6 |
FRAME | 364/5TS |
WEIGHT | 968 |
VOLTAGE | 575 |
Kw | 45 |
Description
MOTOR 60HP 2P 364/5TS WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Molded Notch PowerBand Belts, 2/5VX630 (2/5VX630)
- BOSTON GEAR WormGear, 12DP, 14.5PA, 20Teeth, RH, Bronze (GB1050A)
- DAYTON Ind Link Single Strand Offset (2YEE2)
- SMC Reed DIN Tie Rod, 24VDC, 200VAC, 0.5m (D-A54)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 80 Frame, 460V AC Voltage, 3,450 Nameplate RPM (13984006)
- WEG 3-Phase Cooling Tower Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (00718ET3ECT213TF1-W2)
- WEG 3-Phase General Purpose Motor, 75 HP, 365T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (07518OT3E365T-W40)
- WEG 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00518ET3E184TC-W22)
- WEG 3-Phase Metric Motor, 25 HP, 160L Frame, 460V AC Voltage, 3,550 Nameplate RPM (01836ET3Y160L-W22)
- WEG Motor 1.5Hp 2P 56 Wcf2, Nema 56 Tefc (00156ET3E56-S)
- WEG 3-Phase Metric Motor, 15 HP, 160M Frame, 460V AC Voltage, 1,775 Nameplate RPM (01118ET3Y160M-W22)
- Weg 3-Phase AC Motors