Shop All 3-Phase AC Motors
Weg
WEG - 06018ET3H364TC-W22, 60 HP, 1800 RPM, TEFC, 364/5TC FRAME, 575 VOLTS
Mfr # 06018ET3H364TC-W22
Zoro # G303435506
product price: $6,019.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,019.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 60
- Motor Service Factor 1.25
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 06018ET3H364TC-W22
- Zoro # G303435506
- UPC # 7909018334134
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 34.251 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 60 |
Motor Service Factor | 1.25 |
Nameplate RPM | 1800 |
Nominal Efficiency | 95 |
Full Load Amps | 54.6 |
Frame Material | CAST IRON |
Kw | 45 |
FRAME | 364/5TC |
WEIGHT | 1060 |
VOLTAGE | 575 |
Description
MOTOR 60HP 4P 364/5TC WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MORB, 7/8-14, Plug (900598-10S)
- SMC Male Branch Tee, 5/16 in., TubexMNPT (KQ2T09-36AS)
- TRITAN Needle Bearing, Inner Race, Inch, 1.125-in. Bore Dia., 1.375-in. Outside Dia., 1-in. Width (MI18N)
- POLYHOSE 1" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR16-16-100)
- WEG WEG - 01012ET3E256JM-W22, 10 HP, 1200 RPM, TEFC, 254/6JM FRAME, 230/460 VOLTS (01012ET3E256JM-W22)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (00156ET3E56C-S)
- WEG 3-Phase General Purpose Motor, 15 HP, 254/6T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01518ET3E254T-W22)
- WEG 3-Phase General Purpose Motor, 1 HP, 56HC Frame, 230/460V AC Voltage, 1,145 Nameplate RPM (00112ET3E56C-S)
- WEG 3-Phase General Purpose Motor, 50 HP, 326T Frame, 575V AC Voltage, 1,780 Nameplate RPM (05018ET3H326T-W22)
- WEG -0.55,1800, 56 Frame, Three Phase General Purpose Motors (.7518OT3ERB56-S)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (143TTDR6052)
- Weg General Purpose AC Motors