Shop All 3-Phase AC Motors
Weg
WEG - 06018ET3G364T-W22, 60 HP, 1800 RPM, TEFC, 364/5T FRAME, 460 VOLTS
Mfr # 06018ET3G364T-W22
Zoro # G203435224
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,710.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 60
- Motor Service Factor 1.25
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 06018ET3G364T-W22
- Zoro # G203435224
- UPC # 7894171931330
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 34.251 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 60 |
Motor Service Factor | 1.25 |
Nameplate RPM | 1800 |
Frame Material | CAST IRON |
Nominal Efficiency | 95 |
Full Load Amps | 68.3 |
WEIGHT | 1025 |
Kw | 45 |
VOLTAGE | 460 |
FRAME | 364/5T |
Description
MOTOR 60HP 4P 364/5T WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bushed Roller Chain Sprocket (4016 X 1 1/8)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16607 (04Z-603)
- PIX PIX, A23.5/4L255, V-Belt 1/2 X 25.5 (A23.5/4L255)
- DIXON Worm Gear Clamp, HSS 52/64", 1-32/64" (HSS16)
- WEG 3-Phase General Purpose Motor, 0.5 HP, 56 Frame, 208-230/460V AC Voltage, 1800 Nameplate RPM (.5018ES3E56-S)
- WEG Motor 500Hp 2P 447/9Ts Wfa2 (50036OT3G449TS-RFW40)
- WEG 3-Phase General Purpose Motor, 3 HP, 182/4TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (00318OT3E182TC-S)
- WEG 00536ET3ESS184TCFL, 5 HP, 3600 RPM, TEFC, 184TC FRAME, 230/460 VOLTS (00536ET3ESS184TCFL)
- WEG 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00318EG3E182T-W22)
- WEG 00158ET3E145JM-S, 1.5 HP, 1800 RPM, TEFC, 143/5JM FRAME, 230/460 VOLTS (00158ET3E145JM-S)
- BALDOR-RELIANCE Baldor-Reliance Motor M3602, .75HP, 850RPM, 3PH, 60HZ, 184, 3535M, TEFC, F1 (M3602)
- Weg General Purpose AC Motors