Shop All 3-Phase AC Motors
Weg
WEG - 06018ET3E364T-W22G, 60 HP, 1800 RPM, TEFC, 364/5T FRAME, 230/460 VOLTS
Mfr # 06018ET3E364T-W22G
Zoro # G803435327
product price: $6,322.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,322.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 60
- Motor Service Factor 1.25
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 06018ET3E364T-W22G
- Zoro # G803435327
- UPC # 7909158575725
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 34.251 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 60 |
Motor Service Factor | 1.25 |
Nameplate RPM | 1800 |
Nominal Efficiency | 95 |
Frame Material | CAST IRON |
Full Load Amps | 68.3 |
WEIGHT | 1029 |
FRAME | 364/5T |
VOLTAGE | 230/460 |
Kw | 45 |
Description
MOTOR 60HP 4P 364/5T WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Heatless Air Dryer, 24 cfm, 200 psi Max. (DA40IM)
- DIXON Brass Ferrules for Air/Fluid, ID 0.718" (BFM718)
- SKF Shaft Seal, 40 x 52 x 7 mm., HMS5, Nitrile Rubber (40X52X7 HMS5 RG)
- DAYTON 3VX355 Cogged V-Belt, 35-1/2" Outside Length, 3/8" Top Width, 1 Ribs (2L383)
- WEG 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00218ET3E145TC-W22)
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5T Frame, 575V AC Voltage, 3,510 Nameplate RPM (00236OT3H145T-S)
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5T Frame, 575V AC Voltage, 1,740 Nameplate RPM (00218OT3H145T-S)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 182T Frame, 230/460V AC Voltage, 1,170 Nameplate RPM (00152ET3E182T-W22)
- WEG 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (03018ET3E286T-W22)
- WEG 3-Phase General Purpose Motor, 2 HP, 56H Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00236ET3E56-S)
- U.S. MOTORS Capacitor-Start/Run General Purpose Motor, 1/4 HP, 48 Frame, 115/230V AC Voltage (D14CPA2P49)
- Weg 3-Phase AC Motors