Shop All 3-Phase AC Motors
Weg
WEG - 05036ET3H326TS-W22, 50 HP, 3600 RPM, TEFC, 324/6TS FRAME, 575 VOLTS
Mfr # 05036ET3H326TS-W22
Zoro # G003435257
product price: $3,873.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,873.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 50
- Motor Service Factor 1.25
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 05036ET3H326TS-W22
- Zoro # G003435257
- UPC # 7891327440890
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 29.616 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 50 |
Motor Service Factor | 1.25 |
Nameplate RPM | 3600 |
Nominal Efficiency | 93 |
Frame Material | CAST IRON |
Full Load Amps | 44.9 |
WEIGHT | 610 |
VOLTAGE | 575 |
FRAME | 324/6TS |
Kw | 37 |
Description
MOTOR 50HP 2P 324/6TS WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Nozzle, 00055 QC (18-0410)
- KURIYAMA 3-1/2" Spiral Double Bolt Clamp, Counterclockwise (SDBC-3.5)
- SMC Union Elbow, 90 Deg, 4mm, TubexTube (KQ2L04-00A)
- CAMPBELL CHAIN & FITTINGS 5/16" Cold Shut, Steel, Zinc Plated (T4900524)
- WEG 00136OS3EJP56J-S, 1 HP, 3600 RPM, ODP, 56J FRAME, 208-230/460 VOLTS (00136OS3EJP56J-S)
- WEG WEG - 40018ET3G449TS-W22, 400 HP, 1800 RPM, TEFC, L447/9TS FRAME, 460 VOLTS (40018ET3G449TS-W22)
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.3318ES3E56-S)
- WEG 00156ES1B56C-S, 1.5 HP, 3600 RPM, TEFC, 56C FRAME, 115/208-230 VOLTS (00156ES1B56C-S)
- WEG 3-Phase General Purpose Motor, 1 HP, 182T Frame, 230/460V AC Voltage, 875 Nameplate RPM (00109ET3E182T-W22)
- WEG 3-Phase General Purpose Motor, 3 HP, 182T Frame, 575V AC Voltage, 1800 Nameplate RPM (00318ET3H182T-W22)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (36VF88)
- Weg 3-Phase AC Motors