Shop All 3-Phase AC Motors
Weg
WEG - 05018ET3H326TC-W22, 50 HP, 1800 RPM, TEFC, 324/6TC FRAME, 575 VOLTS
Mfr # 05018ET3H326TC-W22
Zoro # G703435236
product price: $4,056.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,056.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 50
- Motor Service Factor 1.25
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 05018ET3H326TC-W22
- Zoro # G703435236
- UPC # 7891327409453
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 31.116 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 50 |
Motor Service Factor | 1.25 |
Nameplate RPM | 1800 |
Frame Material | CAST IRON |
Nominal Efficiency | 94.5 |
Full Load Amps | 47.4 |
VOLTAGE | 575 |
WEIGHT | 651 |
FRAME | 324/6TC |
Kw | 37 |
Description
MOTOR 50HP 4P 324/6TC WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Flow Sight (F301-06-01)
- HESSAIRE Fan Motor for MC61M (2016-2019) Mobile Cooler (6061051)
- GATES 3124 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B120)
- PARKER Crimp Fitting, 1/2" I.D., 1/2", F, NPSM (10743-8-8)
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (.2512OT3E56-S)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 143/5T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00158OT3E145T-S)
- WEG 00156OS3EJP56J-S, 1.5 HP, 3600 RPM, ODP, 56J FRAME, 208-230/460 VOLTS (00156OS3EJP56J-S)
- WEG 3-Phase Cooling Tower Motor, 10 HP, 213/5T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (01018ET3ECT215TF1-W2)
- WEG 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00236ET3E145T-W22)
- WEG 3-Phase General Purpose Motor, 40 HP, 324TSC Frame, 230/460V AC Voltage, 3,555 Nameplate RPM (04036ET3E324TSC-W22)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (5K37MN37)
- Weg General Purpose AC Motors