Shop All 3-Phase AC Motors
Weg
WEG - 05018ET3E326TSC-W22, 50 HP, 1800 RPM, TEFC, 324/6TSC FRAME, 230/460 VOLTS
Mfr # 05018ET3E326TSC-W22
Zoro # G603435237
product price: $3,803.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,803.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 50
- Motor Service Factor 1.25
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 05018ET3E326TSC-W22
- Zoro # G603435237
- UPC # 7891327391970
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 29.616 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 50 |
Motor Service Factor | 1.25 |
Nameplate RPM | 1800 |
Full Load Amps | 59.2 |
Frame Material | CAST IRON |
Nominal Efficiency | 94.5 |
WEIGHT | 614 |
VOLTAGE | 230/460 |
Kw | 37 |
FRAME | 324/6TSC |
Description
MOTOR 50HP 4P 324/6TSC WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, XL, 031 x 33in PL, T165 (330XL031)
- MITSUBOSHI Super KB 3L Type, 3/8" x 37'' (3LK370)
- BVA HYDRAULICS FEMALE NEEDLE VALVE, 3/8"NPTF (CVN3)
- LPS Cutting Oil, 16 oz, Squeeze Bottle (44220)
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5T Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (00218OT3E145T-S)
- WEG 3-Phase IEEE 841 Motor, 15 HP, 254T Frame, 460V AC Voltage, 1,765 Nameplate RPM (01518ST3QIE254T-W22)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (.7512ES3E56-S)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (.5012ES3E56C-S)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (.7518ES3E56C-S)
- WEG 3-Phase General Purpose Motor, 0.5 HP, 56 Frame, 208-230/460V AC Voltage, 1800 Nameplate RPM (.5018ES3E56-S)
- WEG WEG - 00158ET3WAL90LFF-W22, MOTOR 2HP 4P 90S/L WAF1 IEC-AL (00158ET3WAL90LFF-W22)
- Weg 3-Phase AC Motors